Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 160 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount
Mfr # G7122-160
Zoro # G604389966
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7122-160
- Zoro # G604389966
- UPC # 791674961550
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7122-160 Oil Filled Pressure Gauge 160 PSI 2-1/2" Dial 1/4" NPT Rear Mount./p> Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, Econo (4157)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-300)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Rear Mount (G2122-160)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-160)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1-1/2 Inch Diameter1/8 Inch NPT Bottom Mount (G2001-160)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1.25 Inch Diameter 1/8 Inch NPT Rear Mount (G2100-160)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L3000 BL)
- Interstate Pneumatics Pressure Gauges