Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 1500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount
Mfr # G7122-1500
Zoro # G304389952
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7122-1500
- Zoro # G304389952
- UPC # 791674961598
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7122-1500 Oil Filled Pressure Gauge 1500 PSI 2-1/2" Dial 1/4" NPT Rear Mount Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 2-1/2" Dial Size, Blk Case (DG2531L0NAM02L3000#-XCYLM)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- RED LION Signal Conditioner, 12V, 20mA (IAMS0022)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, LF (S202L-254E)
- INTERSTATE PNEUMATICS 200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge (G2101-200)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 200 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-200)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-3500)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1000)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-160)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH02BUCZG160#)
- Interstate Pneumatics Pressure Gauges