Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 1500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount
Mfr # G7022-1500
Zoro # G304389969
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7022-1500
- Zoro # G304389969
- UPC # 791674961499
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7022-1500 Oil Filled Pressure Gauge 1500 PSI 2-1/2" Dial 1/4" NPT Bottom Mount. Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 6K psi (NV-SS-1/4-GS-180-FXF)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&300#)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254N)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 psi 1-1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-030)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Rear Mount (G2122-160)
- INTERSTATE PNEUMATICS 200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge (G2101-200)
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-500)
- INTERSTATE PNEUMATICS 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting (G2012-030GT)
- FORNEY Forney Industries Inc 87730 Gauge 2In Acetylene Low Pressure 0-30 Psi (8912750)
- Interstate Pneumatics Pressure Gauges