Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount
Mfr # G7022-1000
Zoro # G004389955
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7022-1000
- Zoro # G004389955
- UPC # 791674961482
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7022-1000 Oil Filled Pressure Gauge 2-1/2" Dial with 1/4" NPT Bottom Mount Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mason Hygrometer, Range 0/120 F (5525J1)
- TRIPLETT Universal 48" Test Leads w/Insulated (79-127)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0206-06 PUR MKR)
- DWYER INSTRUMENTS Wall Mount with Static Pressure Pickup (A-418A)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-300)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount (G2001-030)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/8 Inch NPT Rear Mount (G2111-160)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-060)
- INTERSTATE PNEUMATICS Pressure Gauge 2 Inch 15 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test with Tire Valve Fitting (G2012-015GT)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, FrontFlange (204L-158P)
- Interstate Pneumatics Pressure Gauges