Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Air Pressure Gauge 200 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount
Mfr # G7012-200
Zoro # G904394233
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7012-200
- Zoro # G904394233
- UPC # 791674018001
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7012-200 Oil Filled Air Pressure Gauge 200 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount.
Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Meter, 0 to 4000 Fc, 0 to 40,000 Lux (5URG0)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI (626-12-GH-P1-E4-S1)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L15#)
- SPER SCIENTIFIC Compact AC Auto Ranging Clamp Meter (410001)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-300)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-2500)
- INTERSTATE PNEUMATICS 200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge (G2101-200)
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- BAKER INSTRUMENTS AVNC-30 Pressure Gauge, 30"Hg-0-30 PSI (AVNC-30)
- Interstate Pneumatics Pressure Gauges