Shop All Compressor Oil
Interstate Pneumatics
Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.)
Mfr # YL30-016
Zoro # G704392781
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # YL30-016
- Zoro # G704392781
- UPC # 791674020141
- Country of Origin United States
- Category Compressor Oil
Details
Color | Yellow |
Material | Liquid Oil |
Description
The Interstate Pneumatics Air Compressor / Pressure Washer Pump Oil provides the proper mix of lubricants to keep your pump operating and help extend its life. This high-quality, 30 weight, non-detergent, single viscosity oil prolongs life by reducing valve carbon build-up. Operating an oil-lubricated air compressor without oil is like running your car without oil. This non-detergent oil is ideal for all air compressors and is packaged in a 16-ounce bottle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Tri-Flow General Purpose Lubricant 2 oz (TF21010)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2065621, Pressure Line, 25 micron (ZX-2065621)
- WESTWARD Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10 (52PA08)
- OPTIBELT V-Belt; SPA Series; 1250MM Belt Outside Len (SPA1232)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- INTERSTATE PNEUMATICS 128oz-Non Detergent Compressor Oil-Chevron Rando HD, PK 4 (YL10-128-4CS)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 16 oz. (YL10-016)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (32 oz.) (YL30-032)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-032-12CS)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- Interstate Pneumatics Compressor Oil