Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
Needle Tips for Air Blow Guns (BTN1 to BTN5)
Mfr # BTN5A
Zoro # G804388158
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BTN5A
- Zoro # G804388158
- UPC # 99461688001
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Interstate Pneumatics BTN5A Needle Tip Pack for Air Blow Guns. Now you dont have to worry about those hidden and hard to reach areas to remove dust and residue. Because these high quality needle tips allow user to get into and blow out tight cavities, crevices and dies too narrow for other tips to reach. Stainless steel needle tips with nickel plated brass base provides corrosion resistance, rust resistance, stain resistance and wear resistance. All tips have 1/8" MPT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- GB TOOL STRIPPER/CRIMPER (GS-67K)
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip (BTN5)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6 (BTN5-D6)
- INTERSTATE PNEUMATICS Telescoping 12 Inch long Extension Blow Tip (BXT12)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 3 Inch Brass Safety Extension Tip For Air Blow Gun (BXS03)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 12 Inch Safety Extension Tip for Blow Guns (BXS12)
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- Interstate Pneumatics Air Guns & Accessories