Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long
Mfr # BTN1
Zoro # G504388229
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # BTN1
- Zoro # G504388229
- UPC # 99461687950
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Interstate Pneumatics BTN1 Needle Tip for Air Blow Guns. Now you dont have to worry about those hidden and hard to reach areas to remove dust and residue. Because these high quality needle tips allow user to get into and blow out tight cavities, crevices and dies too narrow for other tips to reach. Stainless steel needle tips with nickel plated brass base provides corrosion resistance, rust resistance, stain resistance and wear resistance. These tips can be placed on any Interstate Pneumatics B300, B310, or B500 series blowgun body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- INTERSTATE PNEUMATICS Telescoping 24 Inch long Extension Blow Tip (BXT24)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long (BTN3)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 12 Inch Safety Extension Tip for Blow Guns, PK 25 (BXS12-25K)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 3 Inch Brass Safety Extension Tip For Air Blow Gun (BXS03)
- INTERSTATE PNEUMATICS Telescoping 12 Inch long Extension Blow Tip (BXT12)
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- Interstate Pneumatics Air Guns & Accessories