Shop All Air Compressor Parts
Interstate Pneumatics
Mounting Bracket for W1085AP & W1090
Mfr # W1085MB
Zoro # G006378049
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic Air Lines
- Material Steel
- Application Pneumatic Applications
- Body Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # W1085MB
- Zoro # G006378049
- UPC # 791674021643
- Country of Origin China
- Category Air Compressor Parts
Details
Item | Mounting Bracket |
Type | Pneumatic Air Lines |
Material | Steel |
Application | Pneumatic Applications |
Body Material | Metal |
Description
Interstate Pneumatics W1085MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, 5micron (235P)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- BRENNAN INDUSTRIES 08MP-06FP 90 Deg Street Elbow Forged (5502-08-06-FG)
- FACTORY CAT HOSE ASSEMBLY - 38.5in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (253-0111)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- INTERSTATE PNEUMATICS Mounting Bracket for Regulator Air Regulator W1130 (WP1130MB)
- INTERSTATE PNEUMATICS Mount Bracket for WR1130 (WR1130MB)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- INTERSTATE PNEUMATICS Air Compressor Rubber Foot, PK 4 (CFR7032)
- DEVILBISS Replacement Water Separator Element (DEV-130538)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts