Shop All Air Compressor Parts
Interstate Pneumatics
Mounting Bracket for W1060AP & W1080AP
Mfr # W1060MB
Zoro # G406378045
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pneumatic Air Lines
- Application Pneumatic Applications
- Material Steel
- Body Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1060MB
- Zoro # G406378045
- UPC # 791674021636
- Country of Origin China
- Category Air Compressor Parts
Details
Item | Mounting Bracket |
Type | Pneumatic Air Lines |
Application | Pneumatic Applications |
Material | Steel |
Body Material | Metal |
Description
Interstate Pneumatics W1060MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 3/8" X 1/4" Tube (85040-06-04)
- FESTO Short-Stroke Cylinder ADVC-12-10-A-P (ADVC-12-10-A-P)
- CARLISLE SPZX2160 Metric Power-Wedge Cog-Belt (SPZX2160)
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- INTERSTATE PNEUMATICS Mount Bracket for WR1130 (WR1130MB)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- INTERSTATE PNEUMATICS Mounting Bracket for Regulator Air Regulator W1130 (WP1130MB)
- INTERSTATE PNEUMATICS 1/4 Inch 90° Left Check Valve (CVC7021)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- ENGINEERED SPECIALTIES Maxline Rapidair M3800, 1/2" Master Kit 100 ft. 3 Outlets (M3800)
- Interstate Pneumatics Air Compressor Parts