Shop All Air Compressor Parts
Interstate Pneumatics
Mounting Bracket for W1040AP
Mfr # W1040MB
Zoro # G306378039
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Pneumatic Air Lines
- Body Material Metal
- Application Pneumatic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1040MB
- Zoro # G306378039
- UPC # 791674021629
- Country of Origin China
- Category Air Compressor Parts
Details
Item | Mounting Bracket |
Material | Steel |
Type | Pneumatic Air Lines |
Body Material | Metal |
Application | Pneumatic Applications |
Description
Interstate Pneumatics W1040MB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8F)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-108 (124225 FC-SC-108)
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising (4ZM08)
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- INTERSTATE PNEUMATICS 5/8 Inch-18 UNF Flared x M16 x 1.5 Brass Adapter For Gas Regulator (FA615G)
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 3/8 Inch NPT - 1.7 BAR - 25 PSI (CVS7047)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- BECK Cps5 Monitor Assembly Air Compressor Parts And Accessory (20-4400-09)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts