Shop All Pneumatic Lubricators
Interstate Pneumatics
Mini Poly Bowl Lubricator 1/4 Inch
Mfr # W1230
Zoro # G404398236
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1230
- Zoro # G404398236
- UPC # 791674971153
- Country of Origin China
- Category Pneumatic Lubricators
Details
Material | Polycarbonate |
Color | Multi |
Description
Interstate Pneumatics W1230D Mini Poly Bowl Lubricator. For a pneumatic system to work efficiently, the air must be combined with a lubricant to reduce friction and wear and tear of internal moving parts. A lubricator is therefore important as it ensures that every tool is recieving a clean lubricated supply of compressed air. Air lubricator provides automatic line lubrication to extend air tool life. It injects air tool oil in line to lubricate your air tools and keep them running smooth. Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only. Donot use lubricator when using paint guns and paint sprayers. Note: Oil reservoirs must be kept filled, and should be inspected regularly for contaminants in the bowl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB78)
- NATIONAL Small Bore Inch Seal, 415035V (415035V)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212689)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 100 Transparent Red (CO PFE41006TR)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- Interstate Pneumatics Pneumatic System Components