Shop All Compressor Air Filters
Interstate Pneumatics
Metal Bowl for W1060AP / W1080AP / W1085AP / W1090
Mfr # W1060BM
Zoro # G906378033
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Metal
- Housing Material Metal
- Max. SCFM @ 100 PSI 250 SCFM
- Type Pneumatic Applications
- Filter Media 40 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1060BM
- Zoro # G906378033
- UPC # 791674021780
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Metal |
Housing Material | Metal |
Max. SCFM @ 100 PSI | 250 SCFM |
Type | Pneumatic Applications |
Filter Media | 40 Micron |
For Use With | Pneumatic Filters |
Item | Pneumatic Air Filter |
Description
Interstate Pneumatics W1060BM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- GLOBAL GSC-150-B Set Screw Collar (GSC-150-B)
- SMC Vacuum Water Separator, 3/4 In (AMJ5000-N06B)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS Compressor Air Paper Filter ELEMENT ONLY for SA13 (SA13F)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- GROZ Air Filter, Standard, 1/4" NPT (60182)
- Interstate Pneumatics Compressed Air Treatment