Shop All Threadlockers
Interstate Pneumatics
Medium Strength Medium Duty Professional Formula Thread Locker 50ml
Mfr # TB750
Zoro # G704402039
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TB750
- Zoro # G704402039
- UPC # 99461691537
- Country of Origin China
- Category Threadlockers
Details
Item | Threadlocker |
Color | Red |
Description
Interstate Pneumatics Medium Strength Medium Duty Professional Formula Thread Locker. Made for various applications including Automotive, Engines, Industrial and Machinery. Medium Strength Thread locker designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. Prevents loosening and stop leakage from shock and vibration.
Designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. The product cures when confined in the absence of air between close fitting metal surfaces. It protects threads from rust and corrosion and prevents loosening from shock and vibration. TB750 is particularly suited for applications on less active substrates such as stainless steel and plated surfaces, where disassembly is required for servicing.
Designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. The product cures when confined in the absence of air between close fitting metal surfaces. It protects threads from rust and corrosion and prevents loosening from shock and vibration. TB750 is particularly suited for applications on less active substrates such as stainless steel and plated surfaces, where disassembly is required for servicing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wood Glue, Hi-Strength 90 Series, Beige, 16 oz, Bottle (90)
- SHURTAPE Duct Tape, 48mm x 55m, Silver, PK24 (PC 621 SIL-48mm x 55m-24 rls/cs)
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml (TR750)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml, PK 12 (TR750-BX)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml, PK 12 (TB750-BX)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 0.5 mL Capsule (1330582)
- DEVCON Threadlocker, Medium Strength, All-Purpose, Gel 0.2 oz (24345)
- LOCTITE Threadlocker, LOCTITE 222, Purple, Low Strength, Liquid, 50 mL Bottle (231127)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 62HS, Red, High Strength, Liquid, 10 mL Bottle (39621)
- Interstate Pneumatics Threadlockers