Shop All Pressure Washer Parts
Interstate Pneumatics
M22 Male Fitting x 3/8 Inch QC, Brass Coupler
Mfr # PW7154
Zoro # G204392564
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # PW7154
- Zoro # G204392564
- UPC # 791674001959
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | Brass |
Color | Black & Golden |
Description
Interstate Pneumatics PW7154 M22 Male Fitting x 3/8" Quick Connect Couplings. These quick connect couplers helps you attach and detach your parts from your pressure washer safely and quickly. Corrosion and rust resistant, these fittings are made to last even under severe temperatures!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Ffr86 Barbie Jammin Jeep Right Rollbar Support SET FOR Jeep (FFR86 BARBIE JAMMIN JEEP RIGHT ROLLBAR SUPPORT SE)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-4060-A)
- ZORO APPROVED SUPPLIER LA Spas 35 Replacement Spa Filter Cartridge Compatible PLAS35/5CH-203/FC-0303 (WS.LAS0303)
- DB ELECTRICAL Ignition Key For Ford New Holland 2000 2110 2120 2150 2300 2310 2600 515 (500-01092-5)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 3/8 Inch FNPT Brass Adapter, 4000 PSI (PW7151)
- INTERSTATE PNEUMATICS M22 Male Fitting x 1/4 Inch Quick Couplings, Brass, 2700 PSI (PW7157)
- INTERSTATE PNEUMATICS Adjustable Soap Injector, 3/8 Inch Plug x 3/8 Inch Coupler - 4000 PSI (PW7161)
- INTERSTATE PNEUMATICS 3/8 Inch MPT x 3/8 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7166)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Female Threads (PW7156)
- INTERSTATE PNEUMATICS 6.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 3000 PSI (PW5200)
- A.R. NORTH AMERICA Detergent filter (0211000021)
- Interstate Pneumatics Pressure Washer Parts