Shop All Pressure Washer Parts
Interstate Pneumatics
M22 Female x 3/8 Inch Male NPT Brass Adapter, 4000 PSI
Mfr # PW7153
Zoro # G104392657
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Black & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7153
- Zoro # G104392657
- UPC # 791674001942
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | Brass |
Color | Black & Golden |
Description
Interstate Pneumatics PW7153 M22 Female Fitting x 3/8" Male NPT Brass Adapter. These quick connect adapters are corrosion and rust resistant. Heavy Duty fittings, withstands pressure up to 4000 PSI, 300° F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR HOSE NOZZLE 8PAT GRY (821012-1001)
- CS UNITEC Standard Mixer for Construction (EHR 20.1 R SET)
- MATABI Evo LTC Tank Lid (83045602)
- CONFIGURACION 8 Units Boom Fire Starter (CO3632604)
- INTERSTATE PNEUMATICS 6.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 3000 PSI (PW5200)
- INTERSTATE PNEUMATICS 3/8 Inch Pressure Washer Quick Coupler Gauge Brass Fitting With Stainless Steel Collar (PW7163)
- INTERSTATE PNEUMATICS 1/4" Quick Connect Pivoting Cplr w/120 Deg & 3 Lckng Angles, Pressure Wshr Spry Nozzle - 4000 PSI (PW7164)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Female Threads (PW7156)
- INTERSTATE PNEUMATICS 18 Inch Stainless Steel Surface Cleaner for Pressure Washers, 4000 PSI (PW5303)
- INTERSTATE PNEUMATICS 16-Inch Water Broom - 3 Spray Nozzle (PW7203)
- A.R. NORTH AMERICA Spray Gun, 3/8 NPT Fx3/8 F (4012206001)
- Interstate Pneumatics Pressure Washer Parts