Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Light Blue Polyurethane (PU) Hose 3/8 Inch x 50 feet 200 PSI
Mfr # HU16-050
Zoro # G004393686
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HU16-050
- Zoro # G004393686
- UPC # 99461688919
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | Polyurethane |
Color | Light Blue |
Description
These Polyurethane Braided hoses are made of the finest polyurethane materials providing maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular rubber hoses makes them a favorite for all industrial, construction and automotive applications. This hose will not break down and its integrity is not compromised over time, assuring a long life of trouble free use. Constructed so that the inner tube, braiding and outer cover will not separate even with excessive bending, flexing and pulsating - will outlast any hoses on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6721, Suction, 10 micron (ZX-SF6721)
- MITSUBOSHI V-Ribbed - PK Series 810mm Long x 4 Ribs Wide (4PK810)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937782Q, Return Line, 10 micron, Inside-Out (MF0063475)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B82)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- INTERSTATE PNEUMATICS 1/4 Inch x 6 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-06ES)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA56-600E)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 6 feet 300 PSI 4:1 Safety Factor (HA44-06EBS)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- Interstate Pneumatics Air Hoses