Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI
Mfr # HU16-100
Zoro # G104393814
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HU16-100
- Zoro # G104393814
- UPC # 99461688926
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | Polyurethane |
Color | Light Blue |
Description
These Polyurethane Braided hoses are made of the finest polyurethane materials providing maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular rubber hoses makes them a favorite for all industrial, construction and automotive applications. This hose will not break down and its integrity is not compromised over time, assuring a long life of trouble free use. Constructed so that the inner tube, braiding and outer cover will not separate even with excessive bending, flexing and pulsating - will outlast any hoses on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 150.5 in L Outside, 17/32 in THK (5VX1500)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 160 Inch Long x 8 Ribs - 8/5VX1600 (8R5VX1600)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA54-600E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- INTERSTATE PNEUMATICS 3/8 Inch 600 ft Black Rubber Hose - WP 300 PSI (HA66-600E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA56-050E)
- INTERSTATE PNEUMATICS 1/4 Inch x 6 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-06ES)
- INTERSTATE PNEUMATICS Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ19-100E)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- Interstate Pneumatics Multi-purpose Air Hoses