Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Light Blue Polyurethane (PU) Hose 1/4 Inch x 25 feet 200 PSI with Two 1/4 Inch Solid Fittings
Mfr # HU14-025
Zoro # G604393734
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HU14-025
- Zoro # G604393734
- UPC # 791674000099
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | Polyurethane |
Color | Light Blue |
Description
These Polyurethane Braided hoses are made of the finest polyurethane materials providing maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular rubber hoses makes them a favorite for all industrial, construction and automotive applications.
This hose will not break down and its integrity is not compromised over time, assuring a long life of trouble free use. Constructed so that the inner tube, braiding and outer cover will not separate even with excessive bending, flexing and pulsating - will outlast any hoses on the market.
This hose will not break down and its integrity is not compromised over time, assuring a long life of trouble free use. Constructed so that the inner tube, braiding and outer cover will not separate even with excessive bending, flexing and pulsating - will outlast any hoses on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2BK28 X 1-3/8 SHEAVE (2BK28 X 1-3/8 SHEAVE)
- DYNABRADE Muffler Assembly (53655)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA58-100E)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor (HA04-100)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 750 feet 300 PSI 4:1 Safety Factor (HA06-750E)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- INTERSTATE PNEUMATICS 3/4 Inch x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose (HJ19-050-HC)
- CONTINENTAL 1/2" x 3 ft Lead Hose 300 psi (HZR05030-03-14-G)
- Interstate Pneumatics Multi-purpose Air Hoses