Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 400 feet 300 PSI
Mfr # HJ19-400E
Zoro # G704393818
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HJ19-400E
- Zoro # G704393818
- UPC # 791674000136
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Red |
Description
This rubber air hose is made from top quality natural rubber compounds which make it highly abrasion resistant. It is tough and durable and made for those who demand high end performance from their air hoses and is ideal for air hammer tool applications on construction sites. Constructed of heavy-duty, reinforced rubber for durability, the hose provides industrial-level performance in all temperatures. It’s a great product for a wide range of jobsite applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- COXREELS Electric 115V Ac Explosion Proof Motor (1185-3324-EA)
- PROLUBE Grease Fitting, M6 x 1, 90 Degree (46202)
- INTERSTATE PNEUMATICS 1/4 Inch 12 ft Red Traslucent PVC Hose Whip with 1/4 Inch Ball Swivel (HA04-012BS)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA06-050E)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4" x 15ft - with 1/4" Male Hose Barb x 1/4" MPT - Ball Swivel Connector & 1/4" MPT (HA44-015EBS)
- INTERSTATE PNEUMATICS Light Blue Polyurethane Hose 1/4" x 100 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-100)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 3 feet 300 PSI 4:1 Safety Factor (HA46-03EBS)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- Interstate Pneumatics Air Hoses