Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 100 feet 300 PSI
Mfr # HJ19-100E
Zoro # G104393807
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HJ19-100E
- Zoro # G104393807
- UPC # 99461687677
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Red |
Description
This rubber air hose is made from top quality natural rubber compounds which make it highly abrasion resistant. It is tough and durable and made for those who demand high end performance from their air hoses and is ideal for air hammer tool applications on construction sites. This hose comes standard with a 3/4" Universal Twist lock. These twist lock couplings are secured by hydraulic crimped steel ferrules. Constructed of heavy-duty, reinforced rubber for durability, the hose provides industrial-level performance in all temperatures. It’s a great product for a wide range of jobsite applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor (HA04-100)
- INTERSTATE PNEUMATICS 1/4 Inch x 6 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-06ES)
- INTERSTATE PNEUMATICS 1/4 Inch 12 ft Red Traslucent PVC Hose Whip with 1/4 Inch Ball Swivel (HA04-012BS)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 750 feet 300 PSI 4:1 Safety Factor (HA06-750E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4" x 50 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-050)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA56-025E)
- SPEEDAIRE Rubber Hose (PN22N107G)
- Interstate Pneumatics Multi-purpose Air Hoses