Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 7/16 Inch x 1 Inch O.D Range, PK 6
Mfr # H581W-D6
Zoro # G405378923
product price: $6.49
/pk 6, $1.08/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H581W-D6
- Zoro # G405378923
- UPC # 99461694378
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6201, Single Row Ball Brgs, 6201 (6201)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z359)
- MTD Belt-V Type 3/8 X (954-04202)
- NSK NSK 6301 2Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6301 2Z C3)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 50 (H618-50K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 100 (H580-100K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 6 (H609-D6)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 50 (H613-50K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 6 (H615-D6)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm (H609)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5272070)
- Interstate Pneumatics Hose Fittings