Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 7/16 Inch x 1 Inch O.D Range, PK 100
Mfr # H581W-100K
Zoro # G105378926
product price: $63.69
/pk 100, $0.64/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H581W-100K
- Zoro # G105378926
- UPC # 791674003793
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- DODGE Grip TIght Adapter Ball Bearings, GTM Medium Duty 4-Bolt Flange Bearings, F4B-GTM-203 (129688 F4B-GTM-203)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (1L703)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 25 (H580-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 100 (H609-100K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 7/16 Inch x 1 Inch O.D Range (H581W)
- ZORO SELECT Snap-Hose Clamp, Black, 2.11"Max ID, PK25 (HC-V-PA66-BK)
- Interstate Pneumatics Hose Clamps