Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 3/8 Inch x 7/8 Inch O.D Range, PK 100
Mfr # H581-100K
Zoro # G405378954
product price: $62.45
/pk 100, $0.62/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H581-100K
- Zoro # G405378954
- UPC # 791674003762
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M3-4 (QSML-M3-4)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (SAP202-10G)
- PARKER Coil Kit, 115V-60, B Series (K593025)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 6 (H618-D6)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/8 Inch x 7/8 Inch O.D Range, PK 25 (H581-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 50 (H582-50K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 6 (H580-D6)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range (H613)
- KURIYAMA 6" Spiral Double Bolt Clamp, Clockwise (SDBCR-6)
- Interstate Pneumatics Hose Fittings