Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 50
Mfr # H580-50K
Zoro # G705378920
product price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H580-50K
- Zoro # G705378920
- UPC # 791674003724
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5TXL8)
- EATON AEROQUIP Hose Adapter, 90 deg. Elbow, 2.33" L (2071-24-24S)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 50 (H615-50K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/4 Inch x 1-3/4 Inch O.D Range (H583)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 100 (H615-100K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/8 Inch x 7/8 Inch O.D Range, PK 25 (H581-25K)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 50 (H613-50K)
- IRWIN 425 In Micro Clamp 530062 (286146)
- Interstate Pneumatics Hose Fittings