Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 6
Mfr # H582-D6
Zoro # G905378935
original price:
$8.43
5% off
new price: $7.99
/pk 6, $1.33/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H582-D6
- Zoro # G905378935
- UPC # 791674309176
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B654)
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222052RS C3 (SR-22205-2RS C/3)
- TIMKEN TIM-382, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 382 (382)
- BESTORQ Aftermarket Ariens / Gravely 915160 ZTXL42 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm (H615)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 100 (H580-100K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 6 (H618-D6)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 25 (H609-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/8 Inch x 7/8 Inch O.D Range, PK 25 (H581-25K)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- Interstate Pneumatics Hose Fittings