Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 50
Mfr # H582-50K
Zoro # G705378951
original price:
$46.13
4% off
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # H582-50K
- Zoro # G705378951
- UPC # 791674003816
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- DAYTON Ball Bushing Bearing, Closed, Bore 5/8 In (2CNK2)
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 021300R10VG30HCSP, Return Line, 10 micron, Outside-In (MF0063940)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-13/16 Inch x 2-3/4 Inch O.D Range, PK 50 (H585-50K)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 100 (H613-100K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm (H609)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- MIDWEST FASTENER 3/4" Nylon Plastic Hose Clamps 8PK (69211)
- Interstate Pneumatics Hose Clamps