Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range
Mfr # H582
Zoro # G104393562
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H582
- Zoro # G104393562
- UPC # 791674926207
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 100 (H613-100K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-13/16 Inch x 2-3/4 Inch O.D Range, PK 50 (H585-50K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 50 (H613-50K)
- ZORO SELECT Hose Clamp, Dia 2.000x 0.177, Ylw, PK25 (HC-32ST ZD)
- Interstate Pneumatics Hose Clamps