Shop All Hose Clamps
Interstate Pneumatics
Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6
Mfr # H584-D6
Zoro # G305378931
original price:
$10.48
5% off
new price: $9.89
/pk 6, $1.65/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H584-D6
- Zoro # G305378931
- UPC # 791674951315
- Country of Origin China
- Category Hose Clamps
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-05)
- GATES Polyflex Belts, 5M365 (5M365)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- KOYO Needle Roller Brg, 30, 30mm Bore, Open (FC-30)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 9-11 mm Hose O.D Range, PK 25 (H611-25K)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/8 Inch x 7/8 Inch O.D Range, PK 25 (H581-25K)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 6 (H609-D6)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 6 (H615-D6)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 9-11 mm Hose O.D Range (H611)
- DIXON Clockwise Spiral Clamp, 8" (SC800)
- Interstate Pneumatics Hose Fittings