Shop All Threadlockers
Interstate Pneumatics
High Strength Heavy Duty Professional Formula Thread Locker 50ml
Mfr # TR750
Zoro # G404401974
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TR750
- Zoro # G404401974
- UPC # 99461691520
- Country of Origin China
- Category Threadlockers
Details
Item | Threadlocker |
Color | Red |
Description
Interstate Pneumatics High Strength Heavy Duty Professional Formula Thread Locker. Made for various applications including Automotive, Engines, Industrial and Machinery. High Strength thread-locker Prevents loosening and stop leakage from shock and vibration, particularly suited for heavy duty applications such as studs into motor housings, nuts onto studs in pump housings and other fasteners.
Designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces. It protects threads from rust and corrosion and prevents loosening from shock and vibration. It is only removable once cured by heating up parts to 500°F (260°C).
Designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces. It protects threads from rust and corrosion and prevents loosening from shock and vibration. It is only removable once cured by heating up parts to 500°F (260°C).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Plastic (87982)
- 3M Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F (2141)
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan (15C710)
- QUIKRETE 50LB FastSet Concre Mix (100450)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml, PK 12 (TB750-BX)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml, PK 12 (TR750-BX)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml (TB750)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 1 L Bottle (13100)
- PERMATEX Threadlocker, High Strength, 250mL Btl, Red (27125)
- J-B WELD J-B Weld Perma-Lock 13 Ml. Blue Threadlocker (JBW24213)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Red, High Strength, Liquid, 13 mL Bottle (27113)
- Interstate Pneumatics Threadlockers