Shop All Tire Inflation Kits
Interstate Pneumatics
Heavy Duty Inflator 10-120 PSI w/ 12 Inch Red Rubber Hose Whipend & Chuck
Mfr # TF5135
Zoro # G304389679
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TF5135
- Zoro # G304389679
- UPC # 791674963400
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF5135 Heavy Duty Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & Angle-In Tapered Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Red Rubber Hose Whipend, 12" long with Angle-In Tapered Chuck (T05). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Si-Industrial Fuel Filtr Elem, Pl100/2 (PL100/2)
- WAI GLOBAL Starter, STRND PMOSGR 12V CCW 14T 05K, 05kW12 Volt, CCW, 14Tooth Pinion (18513N)
- MEGAWARE Skegguard 27041 Ss Yamaha (27041)
- OTC Jack Stands, Steel, PR (S03)
- INTERSTATE PNEUMATICS Tire Chuck Repair Kit (Gasket, Brass Tip) (TCRK)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Dual Foot Truck Chuck (TF9137L)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angled-In Tapered Chuck with Shut-off Valve (T05)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angle Ball Foot Brass Chuck with Shut-off Valve (T04)
- INTERSTATE PNEUMATICS Tapered Angle Chuck Dial Pressure Gauge 0-160 PSI 2 Inch Dial Size (TG2335)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck 12 Inch with Steel Braided Black Rubber Hose Whipend (TW135W)
- MAKITA Max CXT Inflator Kit, 12V (MP100DWRX1 + BL1021B)
- Interstate Pneumatics Tire Inflation Kits