Shop All Tire Inflation Kits
Interstate Pneumatics
Heavy Duty Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & Straight-In Tapered Chuck
Mfr # TF5146W
Zoro # G404389678
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TF5146W
- Zoro # G404389678
- UPC # 99461688131
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF5146W Heavy Duty Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & Straight-In Tapered Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with Straight-In Tapered Chuck (T46). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Lighted Tip License Plate Screws, Amber (RP-7868)
- GROTE Work Light Bar, Rectangular Lens, LED (64J31)
- GATES G-Force CVT Belts 32G4195 OEM 3211175 1 5/16" x 43 1/8" (32G4195)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- INTERSTATE PNEUMATICS Dual Foot 11 Inch Truck Chuck 1/4 Inch FPT (T37L)
- INTERSTATE PNEUMATICS Straight-In Dual Foot 6 'T' Lock Chuck 1/4 Inch FPT (T08)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angled-in Tapered Chuck w/o Internal Shut-off Valve (T35)
- INTERSTATE PNEUMATICS Dual Foot Head Pocket Pencil Type Tire Pressure Gauge 20-120 PSI (TG198)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch Truck Chuck 1/4 Inch FPT (T37)
- INTERSTATE PNEUMATICS 1/4 Inch Straight-in Tapered Chuck Repair Kit (T46RK)
- SLIME Single Cylinder Foot Pump (2061-A)
- Interstate Pneumatics Tire Inflation Kits