Shop All Tire Inflation Kits
Interstate Pneumatics
Heavy Duty Dual Angled Head Tire Pressure Gauge 10-150 PSI
Mfr # TG192
Zoro # G104394279
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TG192
- Zoro # G104394279
- UPC # 791674965107
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Silver |
Description
Interstate Pneumatics, Heavy Duty Dual Head Angled Tire Pressure Gauge 10-150 PSI, TG192. This tire pressure gauge features chrome plated metal construction and is designed for long and reliable service life. Four sided aluminum readout scale features white printing for easy reading from any angle. Heavy Duty Truck Gauge Straight-In, 10 -150 PSI designed for fleet use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3/4 In. X 250 Ft. Heater Hose, 80274 (80274)
- BETTER BUILT 72IN BLACK SINGLE LID DEEP BOX (79210985)
- GROTE Quick Disconnect, 12-10G, F, .25", PK50 (83-2225)
- BASEMENT WATCHDOG Parallel Jumper Cable (PJC)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angle Ball Foot Brass Chuck with Shut-off Valve (T04)
- INTERSTATE PNEUMATICS Tire Inflator with Angled Tapered Chuck - Steel Braided Whip (TF3135W)
- INTERSTATE PNEUMATICS Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck (TF9137)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 1/4 Inch Black Steel Braided Whipend (TW137W)
- INTERSTATE PNEUMATICS Straight-in Tapered Chuck with 12 Inch Steel Braided Black Rubber Hose Whipend (TW146W)
- INTERSTATE PNEUMATICS Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock (TF7108W)
- HALTEC Dual Foot Lock-On Chuck, 14" long (CH-333-LO)
- Interstate Pneumatics Tire Inflation Kits