Shop All Tire Inflation Kits
Interstate Pneumatics
Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck
Mfr # TF9137
Zoro # G904389697
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # TF9137
- Zoro # G904389697
- UPC # 99461694897
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF9137 Heavy Duty Bubble Windows Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator designed for trucks, RVs and can also be used with light vehicles like motorcycles. It also has a bubble window which makes it consumer friendly and easy to read. This kit includes a Red Rubber Hose Whipend, 12" long with & 6" Dual Foot Truck Chuck (T37). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Microfiber Cleaning Cloths, 24PK (75-HT2003)
- LISLE Impact Driver Tool, 3/8" (29000)
- TACO MARINE TACO Concave Deck Hinge w/Pin & Lanyard - Fits 7/8" Tube (F13-0242/244BN-1)
- LUMAPRO Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10 (194G-10PK)
- INTERSTATE PNEUMATICS Dual Foot 11 Inch long Tire Inflator Chuck for Trucks with 1/4 Inch Black Steel Braided Whipend (TW137LW)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck (TW108L)
- INTERSTATE PNEUMATICS Dual Foot 11 Inch Truck Chuck 1/4 Inch FPT (T37L)
- INTERSTATE PNEUMATICS Angle in Tapered Chuck 12 Inch with Steel Braided Black Rubber Hose Whipend (TW135W)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 1/4 Inch Black Steel Braided Whipend (TW137W)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 12 Inch Whipend (TW137)
- HALTEC Liquid Tire Balance Bottles, PK12 (26140)
- Interstate Pneumatics Tire Inflation Kits