Shop All Tire Inflation Kits
Interstate Pneumatics
HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck Chuck
Mfr # TF5108BL
Zoro # G504389707
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TF5108BL
- Zoro # G504389707
- UPC # 99461694828
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF5108BL Heavy Duty Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt Lock Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Red Rubber Hose Whipend, 12" long with & 11" Straight-in Dual Foot Tilt Lock Truck Chuck (T08L). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D201XHD (D201XHD)
- MCGARD WHEEL LOCK SET 12X1.25 NUT CONE (24154)
- GATES Radiator Coolant Hose, 21742 (21742)
- PERKO Perko 1184DP0CHR Vertical-Mount Fold-Down Combination Masthead/White All-Round Light - 14" Height (1184DP0CHR)
- INTERSTATE PNEUMATICS Medium Duty Inflator 10-90 PSI - 2 PSI Increments (TF3000)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- INTERSTATE PNEUMATICS Straight-In Dual Foot 6 'T' Lock Chuck 1/4 Inch FPT (T08)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 1/4 Inch Black Steel Braided Whipend (TW137W)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Sleeve Lock Straight-In Brass Chuck with Shut-off Valve (T19)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKW9)
- Interstate Pneumatics Tire Inflation Kits