Shop All Tire Inflation Kits
Interstate Pneumatics
HD Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck
Mfr # TF7108L
Zoro # G204389700
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TF7108L
- Zoro # G204389700
- UPC # 99461694842
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Multi |
Description
Interstate Pneumatics TF7108L Heavy Duty Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck Chuck. This tire inflator features pressure range of 5-160 PSI in 5 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for easy use with sport (alloy) wheels, motorcycles, cars and trucks. This kit includes a Red Rubber Hose Whipend, 12" long with 11" Straight-in Dual Foot Tilt-Lock Truck Chuck (T08L). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 5W-20, 1 Qt., Hi Mileage (550022818)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- CURT Wheel Bearing Kit, 1" (23210)
- BENDIX Unloader Kit, Air Compressor, Tu-Flo 550, 107515N (107515N)
- INTERSTATE PNEUMATICS Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock (TF7108W)
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- INTERSTATE PNEUMATICS Dual Foot Head Pocket Pencil Type Tire Pressure Gauge 20-120 PSI (TG198)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- INTERSTATE PNEUMATICS Tapered Angle Chuck Dial Pressure Gauge 0-15 PSI 2 Inch Dial Size (TG2135)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Angled-In Tapered Chuck with Shut-off Valve (T05)
- MOROSO MOROSO 89550 Tire Pressure Gauge - 2.62 In. (M28-89550)
- Interstate Pneumatics Tire Inflation Kits