Shop All Manifolds
Interstate Pneumatics
Flat Hex Manifold with Three 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit
Mfr # FPM44R-KA4
Zoro # G004388996
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass / Steel
- Color Black / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44R-KA4
- Zoro # G004388996
- UPC # 791674951766
- Country of Origin China
- Category Manifolds
Details
Material | Brass / Steel |
Color | Black / Golden |
Description
Manifold Kit has a Flat Hex style manifold with One (1) Inlet of 1/4" FPT and Three (3) outlets of 1/4" FPT sizes. Also includes Three (3) 1/4" Steel Automotive Couplers & One (1) 1/4" Steel Automotive Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 25.35 in OD (2502B)
- FESTO Push-In L-Connector QSL-6H (QSL-6H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDME200-0800)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-3-90)
- Interstate Pneumatics Manifolds