Shop All Hose Barb Fittings
Interstate Pneumatics
Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Male NPT End
Mfr # FL166
Zoro # G004393709
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FL166
- Zoro # G004393709
- UPC # 791674915409
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 90 (2501-04-04)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50BS24H X 1)
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End (FM68-5)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End (FFS144)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4" Push-Lock Barb x 1/4" Swivel Female NPT End, PK 6 (FL244-D6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End (FMS166)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 6 (FMS144-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End, PK 6 (FM98-D6)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STV40CS)
- Interstate Pneumatics Hose Fittings