Shop All Hose Barb Fittings
Interstate Pneumatics
Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End
Mfr # FL146
Zoro # G604393697
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FL146
- Zoro # G604393697
- UPC # 791674915317
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Brass |
Color | Golden |
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 51140, Return Line, 5 micron, Outside-In (MF0062657)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- LEESON Brake Motor, 1 1/2 hp, Rating 10 ft-lb (122252.00)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 6 (FBS44-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM44-100K)
- FESTO Barbed Fitting CN-M3-PK-3 (CN-M3-PK-3)
- Interstate Pneumatics Hose Fittings