Shop All Tire Inflation Kits
Interstate Pneumatics
Dual Foot Head Pocket Pencil Type Tire Pressure Gauge 20-120 PSI
Mfr # TG198
Zoro # G904394196
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TG198
- Zoro # G904394196
- UPC # 791674965206
- Country of Origin China
- Category Tire Inflation Kits
Details
Material | Metal |
Color | Silver |
Description
Interstate Pneumatics TG198 Dual Foot Head Pocket Pencil Type Tire Pressure Gauge, 20-120 PSI. These tire pressure gauges feature chrome plated metal construction and are designed for long and reliable service life. Four-sided black anodized aluminum slide out scale features white printing for easy reading from any angle. Correct pressure not only helps reduce rolling resistance but improves gas mileage as well while extending the tire life. Properly inflated tires are safer and can save you 5 to 15 cents per gallon..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Hydrometer (120151-001)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and w/o Internal Shut-off Valve (T32)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Bleeder Valve Adapter Fitting for Tire Inflators (TGF4004)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Red Rubber Hose Whipend & 6 Inch Dual Foot Truck Chuck (TF5137)
- INTERSTATE PNEUMATICS 12 Inch Whipend with 11 Inch Long Straight-In Dual Foot Chuck & Steel Braided Hose (TW108LW)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Dual Foot 11 Inch Truck Chuck T37 Steel Braided Whip Hose (TF3137L)
- INTERSTATE PNEUMATICS Tapered Angle Chuck Dial Pressure Gauge 0-160 PSI 2 Inch Dial Size (TG2335)
- TOOL TIME CORPORATION 08870-M Air Chuck Ball Foot (TO879000)
- Interstate Pneumatics Tire Inflation Kits