Shop All Manifolds
Interstate Pneumatics
Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit
Mfr # FS244-KH4
Zoro # G104388728
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Golden / Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FS244-KH4
- Zoro # G104388728
- UPC # 791674001195
- Country of Origin China
- Category Manifolds
Details
Material | Steel |
Color | Golden / Silver |
Description
Interstate Pneumatics FS244-KH4 Double Swivel Manifold with Two 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit. The distinctive features of these fittings is the swivel action that eliminate kinking & twisting of hose by allowing it to spin freely.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 26-Pc Key Type Hose Clamps (W5231)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40BS32H X 3/4)
- LOC-LINE Replacement Shield, 8.5x12 In, For 3P836 (60530)
- CARLISLE 255L075 Synchro-Cog Timing Belt (255L075)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- Interstate Pneumatics Pneumatic Valves