Shop All Pressure Washer Hoses
Interstate Pneumatics
Double Braided Grey Rubber Hose 3/8" x 50ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI
Mfr # PW7208
Zoro # G704392637
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7208
- Zoro # G704392637
- UPC # 791674007302
- Country of Origin China
- Category Pressure Washer Hoses
Details
Color | Grey |
Material | Rubber |
Description
Durable grey pressure washer hose with bend protectors and quick fitting at both ends. Double braid hose for use with hot or cold-water applications. The pressure washer hose 3/8-Inch by 50-Feet, Which Can be directly connected to the original hose or pump. If your pressure washer gun/pressure washer is the same size but it cannot still connect well, please connect them hardly, or check your original hose connector.
Perfect replacement pressure washer hose for most brand like Dewalt, Generac, Karcher, Northstar, Pressure-Pro, Simpson, Stealth, and Storm for an enthusiast or professional use to wash Car, Motorcycle, Floors, Windows, Driveways, Roofs, Siding and so on.
Perfect replacement pressure washer hose for most brand like Dewalt, Generac, Karcher, Northstar, Pressure-Pro, Simpson, Stealth, and Storm for an enthusiast or professional use to wash Car, Motorcycle, Floors, Windows, Driveways, Roofs, Siding and so on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400025)
- KOHLER Kit Flywheel Fan (24 755 253-S)
- BLACK & DECKER Dual Line Spool, 0065 in Dia, 40 ft L, White (DF-065)
- NATIONAL HARDWARE GATE HINGE AUTO CLOSE (N342-592)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Pressure Washer Hose, 3/8" x 50 ft with 3/8" MNPT Fittings, 4000 PSI (PW7201)
- INTERSTATE PNEUMATICS 3/8 Inch x 100 Feet Steel Hose Reel with Swivel Fitting / Mounting Bracket and 3 Feet Pigtail (PW7190)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Hose, 1/4" x 25 ft with 3/8" MNPT Fixed & Swivel, W/T Sleeve, 4000 PSI (PW7200)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 100ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7209)
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- FLEXZILLA Pressure Washer Hose, 1/4" x 50, M22 Fi (HFZPW3450M)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 SX White Hose SS Fitting W Int Sprng No Nozzle (HWS050SSWHITE)
- Interstate Pneumatics Pressure Washer Hoses