Shop All Pressure Washer Hoses
Interstate Pneumatics
Double Braided Grey Rubber Hose 3/8" x 100ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI
Mfr # PW7209
Zoro # G404392630
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7209
- Zoro # G404392630
- UPC # 791674007319
- Country of Origin China
- Category Pressure Washer Hoses
Details
Color | Grey |
Material | Rubber |
Description
Durable grey pressure washer hose with bend protectors and quick fitting at both ends. Double braid hose for use with hot or cold-water applications. The pressure washer hose 3/8-Inch by 100-Feet, Which Can be directly connected to the original hose or pump. If your pressure washer gun/pressure washer is the same size but it cannot still connect well, please connect them hardly, or check your original hose connector.
Perfect replacement pressure washer hose for most brand like Dewalt, Generac, Karcher, Northstar, Pressure-Pro, Simpson, Stealth, and Storm for an enthusiast or professional use to wash Car, Motorcycle, Floors, Windows, Driveways, Roofs, Siding and so on.
Perfect replacement pressure washer hose for most brand like Dewalt, Generac, Karcher, Northstar, Pressure-Pro, Simpson, Stealth, and Storm for an enthusiast or professional use to wash Car, Motorcycle, Floors, Windows, Driveways, Roofs, Siding and so on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (21AD02)
- MTD Chute Asm-Discharg (631P0083A)
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-10X20)
- CHAPIN CHAPIN 6-6062 Replacement Shut-Off Assembly, Brass, For 1949 and 1979 Compression Sprayer (1520293)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Pressure Washer Hose, 3/8" x 50 ft with 3/8" MNPT Fittings, 4000 PSI (PW7201)
- INTERSTATE PNEUMATICS 3/8 Inch x 100 Feet Steel Hose Reel with Swivel Fitting / Mounting Bracket and 3 Feet Pigtail (PW7190)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Hose, 1/4" x 25 ft with 3/8" MNPT Fixed & Swivel, W/T Sleeve, 4000 PSI (PW7200)
- INTERSTATE PNEUMATICS Double Braided Grey Rubber Hose 3/8" x 50ft with 3/8" MNPT Fitting - Working Pressure 6000 PSI (PW7208)
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- STENS Pressure Washer Hose 758-700 Black Color 4000 Psi Max (758-700)
- CONTINENTAL Pressure Washer Hose, 150 ft, Nitrile (NPK-6K038-150-MMS)
- Interstate Pneumatics Pressure Washer Hoses