Shop All Band Clamps
Interstate Pneumatics
CV Boot Band Clamp - Round Small Type, PK 100
Mfr # H910-100K
Zoro # G905378959
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # H910-100K
- Zoro # G905378959
- UPC # 791674004042
- Country of Origin China
- Category Band Clamps
Details
Material of Construction | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics H910 CV Boot Band Clamp - Round Small Type (10/pk). Free- End Clamps for Banding CV Joint Boot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6203-2RS-3/4 Bearing No., 0.75 I.D., 1.57 O.D., 0.47 Width (150221)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 100 (H920-100K)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 10 (H920)
- DIXON Band Clamp, Preformed FS, 4" ID (FS16)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS218)
- APACHE Apache CP3119 1-3/8" Band-It Carbon Steel Center Punch Preformed Clamp w/ 3/8" Wide Band (40029105)
- Interstate Pneumatics Band Clamps