Shop All Band Clamps
Interstate Pneumatics
CV Boot Band Clamp - Round Small Type, PK 10
Mfr # H910
Zoro # G204393530
original price:
$3.37
24% off
new price: $2.55
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H910
- Zoro # G204393530
- UPC # 791674000471
- Country of Origin China
- Category Band Clamps
Details
Color | Silver |
Material | Stainless Steel |
Description
Interstate Pneumatics H910 CV Boot Band Clamp - Round Small Type (10/pk). Free- End Clamps for Banding CV Joint Boot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Lubricant Pump, DEF, Antifreeze (44185)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (TMPL-N-475)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (056B17D11014)
- CONTROL DEVICES Pneumatic Compressor Throttle Control (TC63-4KA000)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 100 (H920-100K)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 10 (H920)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 100 (H910-100K)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS306)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- Interstate Pneumatics Band Clamps