Shop All Band Clamps
Interstate Pneumatics
CV Boot Band Clamp - Round Large Type, PK 50
Mfr # H920-50K
Zoro # G805378967
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # H920-50K
- Zoro # G805378967
- UPC # 791674021537
- Country of Origin China
- Category Band Clamps
Details
Material of Construction | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics H920 CV Boot Band Clamp - Round Large Type (10/pk). Free- End Clamps for Banding CV Joint Boot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- SMC Compact Cylnder, 32mm Bore, 10mm Stroke (CDQ2B32-10DZ)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (BK190)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 10 (H920)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 100 (H910-100K)
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS215)
- HOMESTEAD 1 in. to 1 in. Stainless Steel Band Mulit-Size Clamp Ring, Silver (HO2740614)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- Interstate Pneumatics Hose Fittings