Shop All Compressor Air Filters
Interstate Pneumatics
Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge
Mfr # SA13
Zoro # G304389761
original price:
$23.38
14% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # SA13
- Zoro # G304389761
- UPC # 99461689008
- Country of Origin China
- Category Compressor Air Filters
Details
Color | Black |
Description
Compressor air intake filter 5" dia metal body with 3/4" MPT threads with a paper filter element Cartridge. This replacement filter is a common filter used on many brands of compressors. This filter element is made with a heavy duty paper material. This is a top quality filter and has a 99% filtration efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- X1 TOOLS 4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x6)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 84" Length - 3/8" MP x 3/8" MP - 5100 psi (XCP5S-06,06MP-06MP,84 IN OAL)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Metal Bowl for W1060AP / W1080AP / W1085AP / W1090 (W1060BM)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- Interstate Pneumatics Compressor Air Filters