Shop All Compressor Air Filters
Interstate Pneumatics
Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body
Mfr # SA143
Zoro # G104389756
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # SA143
- Zoro # G104389756
- UPC # 99461689022
- Country of Origin China
- Category Compressor Air Filters
Details
Material | Plastic |
Color | Black |
Description
Interstate Pneumatics SA143 Compressor Air Filter Replacement. Air filters are one of the most critical factors to in your compressor. It removes solid particles like dust and bacteria from the air, so that your compressor works with optimum performance. This replacement filter is a common filter used on many brands of compressors. It has metal body and comes with a disposable sponge filter. Comes with a disposable paper cartridge type filter element.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6201 C3, 6200 Series Single Row Deep Groove Ball Bearing (6201 C3)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- DODGE Drive Components, F BUSHING BAG HARDWARE (F BUSHING BAG HARDWARE)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 5 Micron for W1040AP (W1040F5C)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP (W1060F40C)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- PARKER Compressed Air Filter (AOPX020DNFX)
- Interstate Pneumatics Compressed Air Treatment