Shop All Compressor Air Filters
Interstate Pneumatics
Compressor Air Filter Paper ELEMENT ONLY - for SA15
Mfr # SA15F
Zoro # G004389764
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # SA15F
- Zoro # G004389764
- UPC # 791674120940
- Country of Origin China
- Category Compressor Air Filters
Details
Color | Multi |
Material | Paper Material |
Description
Interstate Pneumatics SA15F Compressor Air Filter Paper Element for SA15.
This replacement filter element is a common filter element used on many brands of compressors. Made with a heavy duty paper material.
Catches impurities in air to prolong compressor's life. Improves throttle response and ensures better engine's performance.
This replacement filter element is a common filter element used on many brands of compressors. Made with a heavy duty paper material.
Catches impurities in air to prolong compressor's life. Improves throttle response and ensures better engine's performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- AIGNEP USA Y-Mender, Composite, 19/32" Hex, 8mm Tube (55320-8-1/4)
- INTERSTATE PNEUMATICS Metal Bowl for W1060AP / W1080AP / W1085AP / W1090 (W1060BM)
- INTERSTATE PNEUMATICS Compressor Air Paper Filter ELEMENT ONLY for SA13 (SA13F)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet) (WR1010)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- Interstate Pneumatics Compressed Air Treatment