Shop All Compressor Air Filters
Interstate Pneumatics
Compressor Air Filter ELEMENT Paper Cartridge for SA9M
Mfr # SA9F
Zoro # G004389757
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # SA9F
- Zoro # G004389757
- UPC # 791674120964
- Country of Origin China
- Category Compressor Air Filters
Details
Color | Multi |
Material | Paper Material |
Description
Compressor intake air filter element paper cartridge fits SA9M air filter. This replacement filter element is a common filter element used on many brands of compressors. This filter element is made with a heavy duty paper material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- DURANT Mounting Bracket, Aluminum, 3.00 in. D (40460402)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312 2Z C3)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 12.25 inch OD (2AK124x1)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP (W1060F40C)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- Interstate Pneumatics Compressor Air Filters